
Desks, 35.38 in D X 28.88" H, 35.38" W X Engineered Wood; Woodgrain Laminate, Resort Cherry (Discontinued)
- Mfr # 951572-CC
- Zoro # G305741995
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951572-CC
Zoro #
G305741995
UPC #
29986937308
Country of Origin
China
Dimensions
Overall Width
35.38"
Overall Depth
35.38 in
Overall Height
28.88"
Depth
35.38"
Details
Item
Desks
Color
Resort Cherry
Material
Engineered Wood; Woodgrain Laminate
Number of Shelves
3
Weight
56.5 lbs
Work Surface Material
Engineered Wood; Woodgrain Laminate
Base Material
Engineered Wood; Woodgrain Laminate
Shape
Corner
Series
Easy 2 Go
Base Color
Resort Cherry
Features
CPU Holder/Platform Indicator, Keyboard/Mouse Platform Indicator
Description
Make the most of your office space. V-shaped desk slips into a corner, leaving the center of the room open. Large desktop for easy computing and document prep. Pull-out keyboard tray frees up the desktop, leaving ample space for your computer monitor. Two open shelves and one adjustable shelf holds peripherals and office supplies. One leg of the desk features a height-adjustable shelf, so you can shift the configuration to fit your office equipment. Built with clean lines, blends into a modern office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.