
39 gal Trash Bags, Black
Mfr # 500
Zoro # G3815398
product price: $26.50
/eaKey Features
Capacity
39 gal
Bag Closure Type
Handle Tie
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500
Zoro #
G3815398
UPC #
16104005001
Country of Origin
United States
Details
Capacity
39 gal
Bag Closure Type
Handle Tie
Material
Plastic
Color
Black
Item
Trash Bags
Description
Sturdy, reusable plastic liner. Frees both hands by turning trash bag into a freestanding container. Rolls up for easy storage and prevents puncture when filling. Use with all popular size trash, grass and leaf bags. Ideal for grass, leaf or trash collection, recyclables, camping or parties.
- • The easy bagger will spring out to keep bag standing up for easy filling
- • The Easy bagger will spring out to keep bag standing up for easy filling
- • Easily slides out without heavy lifting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.