Zoro Homepage

Heavy Duty Repl Blades, 2"x 3"x1.25", PK60

  • Mfr # 09547

  • Zoro # G3784851


product price: $15.99
/pk 60, $0.27/ea
Sold in multiples of 6 for $95.94

Key Features

Material
Carbon Steel
Length
2"
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09547
Zoro #
G3784851
UPC #
-
Country of Origin
China

Dimensions

Length
2"
Width
3"

Details

Item
Heavy Duty Repl Blades
Material
Carbon Steel

Description

Heavy Duty Repl Blades, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.