Zoro Homepage

AHB-019A Pipe Heating Cable, 120 VAC, 9 ft L Black

  • Mfr # AHB019A

  • Zoro # G716324138


original price: $54.05
9% off
new price: $48.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHB019A
Zoro #
G716324138
UPC #
13627188761
Country of Origin
United States

Description

TAPE HEAT BND 3M 63W W/TSTAT Temperature - controlled cable runs straight along pipe and valves, held in place by application tape and plugs into grounded electrical outlet. Keeps water flowing to -40. Pipe requires 1/2in non-flammable insulation such as fiberglass. For plastic pipe, its recommended wrapping pipe with aluminum foil before cable installation. The traditional resistance cable produces a fixed amount of heat based on the electrical line feed. It comes with a built-in thermostat that switches the flow of electricity on and off based on temperature. 120 volts. 7 watts per foot. CSA listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.