Shop EASY HEAT

HCA 0.5 in. x 30 ft. Roll Application Tape

  • Mfr # 306826

  • Zoro # G804040766


product price:  $37.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
306826
Zoro #
G804040766
UPC #
-
Country of Origin
United States

Description

Features
  • Used For Installation Of Electrical Heating Tape To Pipeline Or Vessel
  • Effective In Extreme Temperatures
  • Marked Every 2 ft. Caution Electrially Heated Pipe
  • Lengths Of HCA Should Run Along Completed Heat Tape Installation For Identification
  • Size - 0.5 in. X 30 ft. Roll
  • Dimension - 2 x 0.5 x 2 in.
  • Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.