Shop SCOTCH
See all product information
Create Account
3/4 in. W X 15 ft. L Black Rubber Splicing Tape
- Mfr # 6165-BA-10
- Zoro # G9035340
product price:
$
11.39
/ea
Key Features
Tape Color
Black
Tape Thickness
0.03 in
Performance Temp.
up to 90 degree celsius
Color
Black
Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6165-BA-10
- Zoro #
- G9035340
- UPC #
- 638060080023
- Country of Origin
- United States
- Tape Color
- Black
- Performance Temp.
- up to 90 degree celsius
- Color
- Black
Dimensions
- Tape Thickness
- 0.03 in
- Width
- 3/4 in
- Length
- 15 ft
Description
Scotch linerless rubber splicing tape is an economical, general purpose, rubber tape. The tape is a highly conformable, linerless epr (ethylene propylene rubber) based electrical insulating tape. The tape is designed for use in splicing and terminating wires and cables rated up to 90 degree celsius. The tape will meet industry specifications for flame retardance and has the necessary physical and electrical properties to provide immediate moisture seals and void-free buildup.
- • Use for a variety of applications, including moisture-sealing and insulating electrical connections
- • Self-bonding for excellent adhesion
- • Medium-grade
- • Stable and effective over a broad temperature range
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.