Zoro Homepage

Basket, Plastic, 4 x 20 x 4"

  • Mfr # 01000373

  • Zoro # G8065657


product price: $20.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01000373
Zoro #
G8065657
UPC #
-
Country of Origin
United States

Details

Item
Basket,Plastic,4 x 20 x 4"

Description

Basket,Plastic,4 x 20 x 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.