Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal TV Remote Black

  • Mfr # DT-RO8BC

  • Zoro # G404401349


product price: $15.95
/ea

Key Features

Color
Black
Includes
Instruction Manual, Keychain, Remote, Wrist Band
For Use With
Commercial and Residential Televisions
Type
Healthcare and Hospitality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT-RO8BC
Zoro #
G404401349
UPC #
-
Country of Origin
United States

Details

Item
Universal TV Remote
Color
Black
Includes
Instruction Manual, Keychain, Remote, Wrist Band
For Use With
Commercial and Residential Televisions
Type
Healthcare and Hospitality

Description

The EasyMote is all you need for a stress free and easy to navigate experience with your television.
No more complicated remotes! Imagine a remote with only six buttons that can control your TV and cable box. The EasyMote gives our users access to their TV and cable box without being confused by the countless unnecessary buttons on modern day remote controls. Our remote is simple, stylish, and easy to program. Our remote uses AAA batteries.
The EasyMote offers you the best entertainment with only six basic buttons. The sleek, and elegant design fits comfortably into your hand.
The buttons that light up when pressed and there is a red flashing light that indicates use. This feature makes this remote the perfect gift for anyone with impaired vision.
Our strong and comfortable wrist strap prevents misplacement and can be removed at any time.
The speedy, simple set up can be followed in 3 steps and takes a matter of seconds. An easy to understand set up guide is included in the packaging along with your brand new easy mote.
Another great feature is its lockable content. The EasyMote can be locked once programmed, this ensures that there is no accidental reprogramming and the user can enjoy their TV with full peace of mind.
Seniors are statistically watching the most Television out of any age group, more than five hours a day according to the latest data from the rating gurus at Nielson. This simple remote, will allow them a television experience with minimal issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.