Zoro Homepage

Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid

  • Mfr # 62338-99624

  • Zoro # G504417905


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Container Type
Trigger Spray Bottle
Size
32 oz
Cleaner Form
Liquid
Degreaser Application
Degreaser/Cleaner
Fragrance
Original
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62338-99624
Zoro #
G504417905
UPC #
62338996240
Country of Origin
United States

Dimensions

Size
32 oz

Details

Item
Cleaners & Detergents
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Degreaser/Cleaner
Fragrance
Original
For Use On
ABS Polypropylene; Acrylic; Cast Iron; Ceramic; Chrome; Concrete; Enamel; Fiberglass; Formica; Glass; HDPE; Polished Marble; Porcelain; PVC; Stainless Steel
Net Weight
2.4 lb
Primary Chemical
Phenoxyiospropanol; Laurimine Oxide; Sodium Hydroxide
Cleaner Container Type
Trigger Spray Bottle
Standards
Complies with TSCA Regulations; Complies with all Various State Phosphate Regulations; Complies with the VOC (Volatile Organic Compound) Limits, Including California
Effective to Remove
Grease; Grime
Package Type
Trigger Spray Bottle
Material
ABS Polypropylene; Acrylic; Cast Iron; Ceramic; Chrome; Concrete; Enamel; Fiberglass; Formica; Glass; HDPE; Polished Marble; Porcelain; PVC; Stainless Steel
Cleaner Chemical Product Grouping
Phenoxyiospropanol; Laurimine Oxide; Sodium Hydroxide
Application
Degreaser/Cleaner

Description

Destroy grease and grime within seconds. Give kitchen staff and cleaning crews the #1 most effective heavy-duty degreaser, based on baked-on greasy soil testing. This formula works on various surfaces, including stainless steel, chrome, concrete, polished marble, glass, ceramic and ABS polypropylene. For daily cleans, simply spray surfaces and wipe with a cloth or rinse with water. Remove tough grease by letting the formula soak before cleaning. Stock commercial kitchens, garages or outdoor spaces with the versatile cleaner that removes tough engine grease and grime. Suitable for use on oven hoods and vents, stoves, barbeque grills, kitchen appliance exteriors, countertops and floors when used as directed.


  • Power through tough grease and grime with the heavy-duty formula that cleans and degreases in one.
  • Remove baked-on grime and grease from commercial kitchens, garages and outdoor spaces.
  • Delivers an effective clean to stoves, ovens, stove hoods, fryers, countertops, patio furniture and barbeque grills.
  • Meet cleaning efficiency goals with a fast-acting formula that works within seconds.
  • Use on stoves, ovens, vents, countertops, engine parts, driveways, tools, patio furniture, grills, sporting equipment.
  • Includes fragrance that provides a pleasant olfactory experience.
  • Use in a variety of facilities and settings, including restaurants, hospitality, education, travel, entertainment, senior living and offices.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.