Zoro Homepage
This item is Discontinued.
Easy-Off Degreaser, Bottle, Liquid, 6 PK 62338-93089

Degreaser, Bottle, Liquid, 6 PK (Discontinued)

  • Mfr # 62338-93089
  • Zoro # G1587008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62338-93089
Zoro #
G1587008
UPC #
062338930893
Country of Origin
United States

Dimensions

Cleaner Container Size
22 oz.
Degreaser Container Size
22 oz.

Details

Item
Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Degreaser Application
Facility Maintenance
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Natural Solvent
Ready to Use/Concentrated
Ready to Use
Net Weight
22 oz.
Degreaser NSF Rating
Not Rated
RTU Yield per Container
Varies with Usage
Degreaser Item
Cleaner/Degreaser
Sub-Category
Cleaner/Degreaser
Degreaser Container Type
Spray Bottle
Dielectric Strength
Undetermined
Flash Point
None
Cleaner Container Type
Spray Bottle
VOC Content
0%
Primary Chemical
None
Standards
CA Prop. 65; VOC Compliant
Cleaner Chemical Product Grouping
Degreasers
Degreaser VOC Range
Contains no VOC

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Bottle, Net Weight 22 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Dielectric Strength Undetermined, CA Prop. 65; VOC Compliant, Primary Chemical None, Cleaner VOC Range Contains No VOC, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.