Zoro Homepage
This item is Discontinued.
Easy-Off Dish Detergent, Liquid, 1 gal., Bottle 36241-89769

Dish Detergent, Liquid, 1 gal., Bottle (Discontinued)

  • Mfr # 36241-89769
  • Zoro # G4182230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36241-89769
Zoro #
G4182230
UPC #
036241897697
Country of Origin
Unknown

Dimensions

Size
1 gal.

Details

Fragrance
Characteristic
Item
Dishwashing Detergent
Color
Blue
RTU Yield per Container
128 gal
Container Type
Bottle
Standards
EPA Safer Choice Label
Form
Liquid
Contains
Alcohols, C10-16, Ethoxylated, Sulfates, Sodium Salts, Sodium 2-Dodecylbenzenesulfonate, Coco Amidopropyl Betaine
Recommended Dilution
1:128
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)

Description

Dishwashing Detergent, Container Type Bottle, Fragrance Characteristic, Standards EPA Safer Choice Label, Color Blue, Recommended Dilution 1:128

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.