Zoro Homepage
This item is Discontinued.
Easy-Off Dishwashing Detergent, 1 gal., PK2 36241-89769

Dishwashing Detergent, 1 gal., PK2 (Discontinued)

  • Mfr # 36241-89769
  • Zoro # G1915667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36241-89769
Zoro #
G1915667
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Size
1 gal.
Container Size
1 gal

Description

Dish Soap, Washing Type Hand Wash, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series No Series, Cleaner Form Liquid, Standards EPA Registered, Color Blue, Flash Point Greater Than 212 Degrees F, Maximum RTU Yield per Container 1 gal, Primary Chemical None, Recommended Dilution Ready to Use, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.