Fume Free Max Oven Cleaner, Foam, Lemon, 24 oz, Aerosol Spray, PK6

  • Mfr # 85260
  • Zoro # G4565985
product price: 
$
74.35
/pk of 6, $12.39/ea

Key Features

Chemicals For Use On
Baked-on Food, Baked-on Grease
Cleaner Container Type
Aerosol Can
Cleaner Container Size
24 oz
Fragrance
Lemon
Recommended Dilution
Ready to Use
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
85260
Zoro #
G4565985
UPC #
-
Country of Origin
United States
Chemicals For Use On
Baked-on Food, Baked-on Grease
Cleaner Container Type
Aerosol Can
Fragrance
Lemon
Recommended Dilution
Ready to Use
Primary Chemical
Diethylene Glycol Monobutyl Ether
Standards
California Proposition 65 Compliant, NSF Rated, TSCA Compliant, VOC Compliant
Cleaner Form
Liquid
Degreaser Container Type
Aerosol Can
Cleaner Chemical Product Grouping
Degreasers
Includes Chemical
Diethylene Glycol Monobutyl Ether, Potassium Carbonate
Item - Grill, Range, and Oven Cleaners
Oven Cleaner
Flash Point
Greater Than 200 Degrees F
Color
Tan/White
Item
Oven Cleaner
Container Type
Aerosol Spray Can
Net Weight
24 oz.
For Use On
Barbecue Grills, Grills, Ovens
Case Quantity
6
pH Level
12.5
Nonflammable
No
Product Label
Oven Cleaner
Maximum Effective Temperature
122 Degrees F
pH Value
Alkaline
Product Series
No Series
Phosphate Free
Yes
Butyl Free
No
NSF Rating
A8
Base Formula
Chemical Based Solvent
Surfaces for Use On
Hard Nonporous Surfaces
Biodegradable
No
Item - All Purpose Cleaners
Oven Cleaner
Contains
Diethylene Glycol Monobutyl Ether
Wire Color
Tan/White

Dimensions

Cleaner Container Size
24 oz
Size
24 oz
Degreaser Container Size
24 oz.
Container Size
24 oz

Description

Oven Cleaner, Container Type Aerosol Spray Can, Container Size 24 oz, Cleaner Form Liquid, Fragrance Lemon, Product Label Oven Cleaner, Ready to Use/Concentrated Ready to Use, Standards California Proposition 65 Compliant, NSF Rated, TSCA Compliant, VOC Compliant, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Color Tan/White, Flash Point Greater Than 200 Degrees F, Maximum Effective Temperature 122 Degrees F, NSF Rating A8, Nonflammable No, Phosphate Free Yes

Restrictions

Hazardous material

Ratings & reviews