Fume-Free Oven Cleaner, Lemon Scent, 14.5 oz Aerosol Spray
Mfr # 62338-87977
Zoro # G4182206
product price:Â $7.29
/ea
Sold in multiples of 2 for $14.58
Key Features
Chemicals For Use On
Carbon; Food Debris; Grease; Grime; Oil-Based Soil; Organic Matter; Smoke Film
Cleaner Container Type
Aerosol Spray
Cleaner Container Size
14.5 oz
Fragrance
Lemon
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62338-87977
Zoro #
G4182206
UPC #
062338879772
Country of Origin
United States
Dimensions
Cleaner Container Size
14.5 oz
Size
14.5 oz.
Details
Chemicals For Use On
Carbon; Food Debris; Grease; Grime; Oil-Based Soil; Organic Matter; Smoke Film
Cleaner Container Type
Aerosol Spray
Fragrance
Lemon
Recommended Dilution
Ready to Use
Primary Chemical
Diethylene Glycol Monobutyl Ether; Potassium Carbonate
Standards
Compliant with the VOC (Volatile Organic Compound) limits, including California; Compliant with TSCA regulations
Cleaner Form
Foam
Container Type
Aerosol
Flash Point
200 Degrees F
Color
White
Item
Oven Cleaner
For Use On
Glass; Metal; Stainless Steel
Net Weight
1.21 lb
Cleaner Chemical Product Grouping
Diethylene Glycol Monobutyl Ether; Potassium Carbonate
Description
Destroy tough, baked-on grease fast and without the fumes using EASY-OFF Fume Free Oven Cleaner. Give cleaning crews a formula they can use without gloves and during operating hours to clean ovens, oven doors, broilers, broiler pans and stainless-steel surfaces. Simply spray, wait 30-60 seconds, and wipe away for an effective daily spot clean or leave it on longer for deeper cleaning. Cover both daily upkeep and longer oven cleans with the fume-less formula that leaves a pleasant scent. Safe for self-cleaning ovens.
- Power through tough oven grease during operating hours without the fumes or lye.
- Remove baked-on stains and food spills, including food, grease, grime and oil-based soil.
- Deliver an effective clean to interiors of ovens, oven doors, broilers, broiler pans and stainless-steel surfaces.
- Help protect employee safety when cleaning by using this noncorrosive formula without any caustic fumes.
- Meet cleaning efficiency goals with the formula that works in as little as 30 seconds when used as directed.
- Use in a variety of facilities and settings, including restaurants, hospitality, education, travel, entertainment, senior living and offices.
- Includes fragrance that provides a pleasant olfactory experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.