Fume Free Oven Degreaser, 14.5 oz Aerosol Can, Foam, 12 PK

  • Mfr # 62338-87977

  • Zoro # G7765800


product price:  $75.49
/pk 12, $6.29/ea
Free Shipping & Returns

Key Features

Container Type
Aerosol Can
Size
14.5 oz
Cleaner Form
Foam
Degreaser Application
Oven Cleaner
Fragrance
Lemon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62338-87977
Zoro #
G7765800
UPC #
10062338879779
Country of Origin
United States

Dimensions

Size
14.5 oz

Details

Item
Fume Free Oven Degreaser
Container Type
Aerosol Can
Cleaner Form
Foam
Degreaser Application
Oven Cleaner
Fragrance
Lemon
For Use On
Glass; Metal; Stainless Steel
Net Weight
14.88 lb
Application
Oven Cleaner
Primary Chemical
Diethylene Glycol Monobutyl Ether; Potassium Carbonate
Standards
Compliant with the VOC (Volatile Organic Compound) limits, including California; Compliant with TSCA regulations
Material
Glass; Metal; Stainless Steel
Removes
Carbon; Food Debris; Grease; Grime; Oil-Based Soil; Organic Matter; Smoke Film
Effective to Remove
Carbon; Food Debris; Grease; Grime; Oil-Based Soil; Organic Matter; Smoke Film
Cleaner Container Type
Aerosol Spray
Includes
Includes twelve 14.5 oz aerosol cans
Cleaner Chemical Product Grouping
Diethylene Glycol Monobutyl Ether; Potassium Carbonate

Description

Destroy tough, baked-on grease fast and without the fumes using EASY-OFF Fume Free Oven Cleaner. Give cleaning crews a formula they can use without gloves and during operating hours to clean ovens, oven doors, broilers, broiler pans and stainless-steel surfaces. Simply spray, wait 30-60 seconds, and wipe away for an effective daily spot clean or leave it on longer for deeper cleaning. Cover both daily upkeep and longer oven cleans with the fume-less formula that leaves a pleasant scent. Safe for self-cleaning ovens.


  • Power through tough oven grease during operating hours without the fumes or lye.
  • Remove baked-on stains and food spills, including food, grease, grime and oil-based soil.
  • Deliver an effective clean to interiors of ovens, oven doors, broilers, broiler pans and stainless-steel surfaces.
  • Help protect employee safety when cleaning by using this noncorrosive formula without any caustic fumes.
  • Meet cleaning efficiency goals with the formula that works in as little as 30 seconds when used as directed.
  • Use in a variety of facilities and settings, including restaurants, hospitality, education, travel, entertainment, senior living and offices.
  • Includes fragrance that provides a pleasant olfactory experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.