Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Degreaser, 16 oz Trigger Spray Bottle, Liquid, 6 PK

  • Mfr # 62338-97024

  • Zoro # G9757993


product price: $35.55
/pk 6, $5.93/ea

Key Features

Container Type
Trigger Spray Bottle
Size
16 oz
Cleaner Form
Liquid
Degreaser Application
Degreaser/Cleaner
Fragrance
Lemon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62338-97024
Zoro #
G9757993
UPC #
10062338970247
Country of Origin
United States

Dimensions

Size
16 oz

Details

Item
Kitchen Degreaser
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Degreaser/Cleaner
Fragrance
Lemon
For Use On
Stoves; Counters; Oven Doors; Microwaves; Backsplashes; Sinks
Net Weight
7.5 lb
Material
Stoves; Counters; Oven Doors; Microwaves; Backsplashes; Sinks
Primary Chemical
Phenoxyisopropanal; Lauramine Oxide
Standards
Compliant with VOC (Volatile Organic Compound) limits, including California; Compliant with TSCA Regulations; Compliant with all of the various state phosphate regulations
Effective to Remove
Grease; Grime
Cleaner Container Type
Spray Bottle
Cleaner Chemical Product Grouping
Phenoxyisopropanal; Lauramine Oxide
Application
Degreaser/Cleaner

Description

Kitchen Degreaser,Lemon Scent,16,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.