Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Professional Easy-Off® Heavy Duty Cleaner/Degreaser, 1 gal Bottle, Liquid, Green 36241-89771

Heavy Duty Cleaner/Degreaser, 1 gal Bottle, Liquid, Green (Discontinued)

  • Mfr # 36241-89771
  • Zoro # G4182258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36241-89771
Zoro #
G4182258
UPC #
36241897710
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Heavy Duty Cleaner/Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Degreaser Application
Degreaser/Cleaner
Fragrance
Fresh
Recommended Dilution
1:128
For Use On
Counters; Tables; Refrigerators; Concrete and Ceramic Floors; Grinders; Hoods; Grills; Engines; Machinery and Tools
Color
Green
Contains
Sodium Carbonate
Net Weight
8.64 lb
RTU Yield per Container
128 gal.
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Flash Point
212 Degrees F
Sub-Category
Cleaners,Detergents,Degreaser,Cleaner
Standards
Complies with all of the various state phosphate regulations; Complies with the VOC (Volatile Organic Compound) limits, including California; Complies with TSCA regulations; EPA Safer Choice Label. NSF Category Code A8.
Cleaner Chemical Product Grouping
C9-11 Alcohols Ethoxylate; Sodium Carbonate
Removes
Grease; Fat; Oil
Cleaner Container Type
Bottle
Application
Degreaser/Cleaner
Features
Heavy Duty
Primary Chemical
C9-11 Alcohols Ethoxylate; Sodium Carbonate
Material
Counters; Tables; Refrigerators; Concrete and Ceramic Floors; Grinders; Hoods; Grills; Engines; Machinery and Tools
Effective to Remove
Grease; Fat; Oil

Description

Heavy Duty Degreaser, Bottle, Recommended Dilution 1:128, EPA Safer Choice Label


  • •Specially formulated to cut through tough kitchen grease, fat and oil.
  • •Easily removes tough oily soil from a wide variety of surfaces.
  • •May be used in pressure washers and automatic scrubbers.
  • •Economical formula makes up to 128 gallons.
  • •Thorough cleanser with a variety of applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.