Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Easy-Off Neutral Cleaner, Concentrate, 1 Gallon, Multi, PK 2 RAC89770CT

Neutral Cleaner, Concentrate, 1 Gallon, Multi, PK 2 (Discontinued)

  • Mfr # RAC89770CT
  • Zoro # G902501237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC89770CT
Zoro #
G902501237
UPC #
-
Country of Origin
United States

Dimensions

Size
128 fl oz (4 quart)

Details

Item
Neutral Cleaner
Cleaner Form
Liquid
Fragrance
Neutral
Recommended Dilution
1:64, 1:128 or 1:256
Color
Blue
Ready to Use/Concentrated
Concentrated
Application
Multipurpose
Features
Rinse-free; Non Alkaline; Phosphate-free; Ammonia-free
Type
Surface Cleaner
pH Level
7

Description

Professional-use concentrate makes up to 256 gallons to effectively clean all hard, nonporous surfaces. DfE formula creates a low-foaming, rinse-free cleaner that will not strip or react with the floor's surface. Economical concentrate is designed for heavy, medium or light-duty applications. Cleaner is perfect for floors, walls, glazed porcelain and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.