Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ballast Recycling Container, 5 gal.

  • Mfr # 330-165

  • Zoro # G0542339


product price: $175.99
/ea
Free Shipping & Returns

Key Features

For Use With
55 lb of TSCA Exempt, Non-PCB Lamp Ballasts
Volume Capacity
5 gal
Includes
Recycling and Certificate of Recycling, Return Shipping
UN Approval No.
1H2/Y30/S/20, U.S.A/M2074
Liner Type
4 mil Liner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-165
Zoro #
G0542339
UPC #
-
Country of Origin
United States

Details

Item
Lighting Recycling Kit
For Use With
55 lb of TSCA Exempt, Non-PCB Lamp Ballasts
Volume Capacity
5 gal
Includes
Recycling and Certificate of Recycling, Return Shipping
UN Approval No.
1H2/Y30/S/20, U.S.A/M2074
Liner Type
4 mil Liner
Compatible Product Type
55 lb of TSCA Exempt, Non-PCB Lamp Ballasts
Prepaid Disposal Included
Prepaid Disposal Included

Description

Lighting Recycling Kit, Prepaid Disposal Included Prepaid Disposal Included, Volume Capacity 5 gal, UN Approval No. 1H2/Y30/S/20, U.S.A/M2074, Liner Type 4 mil Liner

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.