Zoro Homepage

Fruit Harvester

  • Mfr # EP-FH-1

  • Zoro # G206880700


product price: $33.89
/ea

Key Features

Length
6.5 In.
Material
Plastic
Color
Green
Width
5 In.
Includes
2 Zip Ties, 15 ft. Nylon Fruit Chute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-FH-1
Zoro #
G206880700
UPC #
810109080816
Country of Origin
China

Dimensions

Length
6.5 In.
Width
5 In.

Details

Item
Fruit harvester
Material
Plastic
Color
Green
Includes
2 Zip Ties, 15 ft. Nylon Fruit Chute
Holding Capacity
For fruit up to 5.5 inches

Description

The Easy Pickins Fruit Harvester truly lives up to its name and saves you bushels of time and energy. Its Patent Pending design allows you to continually pick your favorite fruit without the hassles and exhaustion associated with traditional fruit pickers. Simply thread it onto your existing pole and watch your fruit travel effortlessly and safely down the included nylon sock attachment for easy collection, all while eliminating bruising and saving time and effort! Easy Pickins revolutionary design also keeps your pole nice, and light compared to traditional pickers, which get heavier and heavier with each piece of picked fruit. Easy Pickins eliminates the hassle of having to constantly lift your pole up and down. You will not be disappointed. It's fast, safe, fun, and makes for Easy Pickins.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.