Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Leather Chamois - 3.5 Sq. Ft.

  • Mfr # 140

  • Zoro # G715568618


product price: $30.39
/ea

Key Features

Color
Brown
Material
Leather
Length
18 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140
Zoro #
G715568618
UPC #
653702001402
Country of Origin
Canada

Dimensions

Length
18 in
Depth
5 in

Details

Color
Brown
Material
Leather

Description

The extra large Deluxe Leather Chamois provides high performance buffing and drying capabilities for vehicles. Its ultra absorbent properties soak up moisture to speed up the drying process. Leather chamois work best when damp. Dampen the chamois and ring out any extra moisture before using on your vehicle. When you are done using the chamois, ring out the soap and water and hang it up to dry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.