Extra Soft Green Nyltex Wash Brush with Bumper - 9.5in
Mfr # 197-B
Zoro # G815695344
product price: $28.79
/eaKey Features
Material
Nyltex
Length
10 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
197-B
Zoro #
G815695344
UPC #
653702001976
Country of Origin
United States
Dimensions
Length
10 in
Details
Material
Nyltex
Color
Green
Description
Easy Reach's 197-B Extra Soft Green Nyltex Wash Brush features a bumper for added protection for delicate surfaces. It offers 100% more bristle than the competition. Easy Reach products are designed to perform time and time again, getting the job done every time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.