
Heavy-Duty Aluminum Extension Handle - 2ftto 4ft
Mfr # 240A
Zoro # G815695405
product price: $32.82
/eaKey Features
Depth
2 in
Material
Aluminum
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240A
Zoro #
G815695405
UPC #
653702024005
Country of Origin
United States
Dimensions
Depth
2 in
Length
24 in
Details
Material
Aluminum
Color
Silver
Description
Easy Reach's 240A Heavy-Duty Aluminum Extension Handle features a zinc thread for easy connection to Easy Reach's assortment of brushes. It offers a heavy-duty 1.25 aluminum outer tube and a 1 aluminum inner tube. The handle extends from 24 to 48, making it easy to get to those hard to reach places
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.