Zoro Homepage

Heavy-Duty Aluminum Extension Handle - 4ftto 8ft

  • Mfr # 480A

  • Zoro # G915695428


product price: $45.99
/ea

Key Features

Depth
2 in
Color
Silver
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480A
Zoro #
G915695428
UPC #
653702048025
Country of Origin
United States

Dimensions

Depth
2 in
Length
48 in

Details

Color
Silver
Material
Aluminum

Description

Easy Reach's 480A Heavy-Duty Aluminum Extension Handle features a zinc thread for easy connection to Easy Reach's assortment of brushes. It offers a heavy-duty 1.25 aluminum outer tube and a 1 aluminum inner tube. The handle extends from 48 to 84, making it easy to get to those hard to reach places

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.