Zoro Homepage

Heavy-Duty Aluminum Extension Handle - 5ftto 10ft

  • Mfr # 510A

  • Zoro # G815695429


product price: $60.75
/ea

Key Features

Material
Aluminum
Depth
2 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510A
Zoro #
G815695429
UPC #
653702051025
Country of Origin
United States

Dimensions

Depth
2 in
Length
60 in

Details

Material
Aluminum
Color
Silver

Description

Easy Reach's 510A Heavy-Duty Aluminum Extension Handle features a zinc thread for easy connection to Easy Reach's assortment of brushes. It offers a heavy-duty 1.25 aluminum outer tube and a 1 aluminum inner tube. The handle extends from 60 to 120, making it easy to get to those hard to reach places

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.