Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Brush Combo - 8in Brush with 5ftHandle

  • Mfr # 205229

  • Zoro # G515562762


product price: $22.15
/ea

Key Features

Color
Yellow
Material
Polystyrene
Length
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205229
Zoro #
G515562762
UPC #
653702052299
Country of Origin
United States

Dimensions

Length
63 in

Details

Color
Yellow
Material
Polystyrene

Description

Easy Reach's 205229 Wash Brush Combo includes a medium-soft yellow bristle brush and black metal handle for multi-purpose wash applications. It offers 100% more bristle than the competition. Easy Reach products are designed to perform time and time again, getting the job done every time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.