Zoro Homepage

30332 Dymo White Pricing Labels - 750 Count

  • Mfr # EA1233066

  • Zoro # G003977504


product price: $16.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1233066
Zoro #
G003977504
UPC #
746591671273
Country of Origin
China

Description

Features
  • 1 ft. x 1 in. Dymo White Pricing Labels
  • ECI Rock solid POS Pricing Label Stock.
  • 750 Count
  • Dimension - 1 L x 3.5 W x 3.5 H in.
  • Item Weight - 1.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.