Art 1st Watercolor Paper; 18 x 24 in.

  • Mfr # EA287815

  • Zoro # G804094677


product price: $70.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA287815
Zoro #
G804094677
UPC #
661541048823
Country of Origin
China

Description

Art1st Watercolor Paper can also be found in Fresh Artist programs, which help provide art supplies and funding to low-income schools while teaching children new ideas, new aesthetics and new art making skills.

Features
  • Heavyweight watercolor paper in an economical pack.
  • Perfect for Pre-K and student grade artwork.
  • These sturdy sheets work well for wet and mixed media.
  • Acid free
  • Each sheet is 90 lb
  • Includes 50 sheets of white paper
  • Art 1st Watercolor Paper
Specifications
  • Size: 18" x 24"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.