This item is Discontinued.

This item is Discontinued.
Chenille Kraft Jumbo Messy Mat; 38 x 80 in.; Yellow (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EA923308
Zoro #
G604094662
UPC #
746591316075
Country of Origin
China
Description
Features
- Say yes to those messy arts and crafts projects with our jumbo mess mat
- Ideal for protecting tabletops and floors
- Cleans up fast with just soap and water
- Made to last with durable 8 mil vinyl and sturdy bound edges
- Color: Yellow
- Allergens: Contains No Allergens
- Dimension: 1.25" H x 8.125" W x 8.375" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.