This item is Discontinued.

Easy-To-Organize Cubicle Arc Frame Colored Cork Board  14 x 24  Tan  Aluminum Frame EA730239

This item is Discontinued.

Easy-To-Organize

Cubicle Arc Frame Colored Cork Board 14 x 24 Tan Aluminum Frame (Discontinued)

Mfr # EA730239
Zoro # G603748139
UPC # 657248367046
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA730239
Zoro #
G603748139
UPC #
657248367046
Country of Origin
China

Description

Make efficient use of cubicle space with the Cubicle Colored Cork Bulletin Board. A contemporary aluminum arc frame surrounds the rich graphite-blend colored cork bulletin surface. The self-healing surface hides pinholes and blemishes and provides a lasting durable cork that will not crumble or fade. The mounting system includes height adjustable clips to ensure straight and level installation during dry-wall mounts. Or secure the mounting system to cubicle walls and hang the lightweight dry-erase board with simple pins.
  • Color: Tan.
  • Material Type: Cork.
  • Size: 14" W x 24" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.