Flameless Paper Roll; 48 in. x 100 ft. - Frost White

  • Mfr # EA1203805

  • Zoro # G503894325


product price:  $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1203805
Zoro #
G503894325
UPC #
746591315856
Country of Origin
China

Description

Ideal for classrooms, offices or anywhere flame retardant papers are required. This paper is specially coated on one side with a vibrant fade-resistant color. For quick and easy identification, it is imprinted on the edge with a ribbon that says "Flame Retardant Paper . Flameless Paper is perfect for murals, banners and as bulletin board backgrounds. It conforms to the State of California and the National Fire Protection Association No. 701 Standards and also the Canadian Standards for Flame Tests ULC-S109-14. Recyclable.

Specifications
  • Invoice Description: Paper Flameless 48X100 Roll Frost White
  • Color: Frost White
  • Size: 48 in. x 100 ft.
  • Weight: 6.533 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.