This item is Discontinued.

Easy-To-Organize Gel Ink Stick Pens - Black EA687068

This item is Discontinued.

Easy-To-Organize

Gel Ink Stick Pens - Black (Discontinued)

Mfr # EA687068
Zoro # G404094688
UPC # 747216982170
Country of Origin China
Category Pens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA687068
Zoro #
G404094688
UPC #
747216982170
Country of Origin
China

Description

Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.

Features
  • Smooth write
  • Rubber grip for comfort
  • Gel ink color matches cap and clip color
  • Clear barrel to monitor your ink supply
  • Chrome-plated cone for durability
Specifications
  • Color: Black
  • Ink Type: Gel-based
  • Grip Type: Comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.