Kaleidoscope Laser-Inkjet Paper- 24 lb.- 8-.50in.x11in.- C. Blue

  • Mfr # EA528748

  • Zoro # G103686160


product price:  $46.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA528748
Zoro #
G103686160
UPC #
747216961298
Country of Origin
China

Description

Ideal for desktop publishing designed for laser/inkjet printers and copiers. Attention getting color.
  • Sheet Size (format): Letter Size.
  • Sheet Quantity: 500.
  • Paper Color(s): Cobalt Blue.
  • Machine Compatibility: Copiers Laser Printers.
  • Sheet Size (W x H): 8-1/2" x 11".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.