This item is Discontinued.

Easy-To-Organize Pacon  Array Card Stock - Assorted Hyper Colors EA290146

This item is Discontinued.

Easy-To-Organize

Pacon Array Card Stock - Assorted Hyper Colors (Discontinued)

Mfr # EA290146
Zoro # G103738258
UPC # 661541054442
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA290146
Zoro #
G103738258
UPC #
661541054442
Country of Origin
China

Description

Features
  • For report covers, flyers, postcards and art projects.
  • Use in printers, copiers or typewriters.
  • Acid-free for archival quality.
  • Size - 8.5 x 11 in.
  • Paper Color - Assorted
  • Paper Weight - 65 lbs.
  • Sheets Per Unit - 50
  • Paper Finish - Smooth
  • Machine Compatibility - Copiers;Inkjet Printers;Laser Printers;Typewriters
  • Special Features - Assorted Hyper Colors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.