Zoro Homepage

Sulphite Graph Paper Roll - 34 in. x 200 ft.; 0.5 in. Ruling - White

  • Mfr # EA128973

  • Zoro # G203894939


product price: $92.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA128973
Zoro #
G203894939
UPC #
654204650174
Country of Origin
China

Description

White Sulphite Tablet Graph Paper Roll measuring 34 in x 200 ft has a 1/2 in blue grid pattern. Recyclable paper roll accommodates in a 36 wide roll dispenser.

Features
  • Sulphite Graph Paper Roll
Specifications
  • Grade Level: Elementary-Middle School
  • Color: White
  • Size: 34 in. x 200 ft.
  • Dimension: 36" H x 3.75" W x 3.75" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.