SunWorks Heavyweight Construction Paper, 9 x 12 in., Bright White - Pack of 100

  • Mfr # EA531343

  • Zoro # G203895127


product price:  $33.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA531343
Zoro #
G203895127
UPC #
723902018903
Country of Origin
China

Description

Features
  • Pack of 100
Specifications
  • Color: Bright White
  • Safety: No Choke Hazard
  • Dimension: 1" H x 9" W x 12" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.