10-foot x 7-foot L-Shape Walk-In Closet Kit, Honey Blonde

  • Mfr # PH59-MJ

  • Zoro # G616146489


product price:  $1,384.99
/ea
Additional $420.00 delivery surcharge applies per item.
See details

Key Features

Length
14 in
Includes
Installation instructions; 32" Easy Track Rail; (2) 48" Easy Track Rails; 24" Wardrobe Rod; (2) 48" Vertical Panels; (5) 24" Shelves; (8) 12" Shelves; Hardware Packs72" Vertical Panel; (2) 24" Cleats; (4) 36" Shelves24" Wardrobe Rod; (2) 35" Wardrobe Rod; 48" Vertical Panel; (2) 72" Vertical Panels; (2) 24" Cleat; (3) 24" Shelves; 36" Shelf; (2) Easy Track Rails; Hardware Pack; Installation Instructions(2) 35" Hanging Rods; (2) 72" L Vertical Panels; (3) 24" W Shelves8" Drawer -MJ12" Drawer -MJ24" Shelves (2 pack) -MJ24" Shoe Shelves (3 pack) -MJ
Height
84 in
Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH59-MJ
Zoro #
G616146489
UPC #
18098226455
Country of Origin
United States

Dimensions

Length
14 in
Height
84 in
Width
120 in

Details

Includes
Installation instructions; 32" Easy Track Rail; (2) 48" Easy Track Rails; 24" Wardrobe Rod; (2) 48" Vertical Panels; (5) 24" Shelves; (8) 12" Shelves; Hardware Packs72" Vertical Panel; (2) 24" Cleats; (4) 36" Shelves24" Wardrobe Rod; (2) 35" Wardrobe Rod; 48" Vertical Panel; (2) 72" Vertical Panels; (2) 24" Cleat; (3) 24" Shelves; 36" Shelf; (2) Easy Track Rails; Hardware Pack; Installation Instructions(2) 35" Hanging Rods; (2) 72" L Vertical Panels; (3) 24" W Shelves8" Drawer -MJ12" Drawer -MJ24" Shelves (2 pack) -MJ24" Shoe Shelves (3 pack) -MJ
Finish
Honey Blonde
Item
L-Shape Walk-In Closet Kit

Description

Looking for a storage solution designed just for you We've got your back. Easy Track's L-Shaped closet kit was made to be your easy-to-install, walk-in dream! The two-kit combination includes double-hanging for your best button ups, jackets, pants and more. Shelving is included to hold sweaters, jeans, and miscellaneous belongings. The shoe fence for easy access to footwear. And for some hidden storage, three drawers. With this kit, you'll be able to fill any space and get organization at your fingertips. Enjoy the durable, scratch-resistant laminate material and the timeless Honey Blonde finish. Ships in 9 cartons.
  • Wall-mounted system keeps everything organized and off the floor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.