
10-foot x 7-foot L-Shape Walk-In Closet Kit, Truffle
Mfr # PH59-TR
Zoro # G916146608
product price: $1,238.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
Key Features
Length
14 in
Height
84 in
Width
120 in
Includes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH59-TR
Zoro #
G916146608
UPC #
18098922760
Country of Origin
United States
Dimensions
Length
14 in
Height
84 in
Width
120 in
Details
Item
L-Shape Walk-In Closet Kit
Includes
Finish
Truffle
Description
Looking for a storage solution designed just for you We've got your back. Easy Track's L-Shaped closet kit was made to be your easy-to-install, walk-in dream! The two-kit combination includes double-hanging for your best button ups, jackets, pants and more. Shelving is included to hold sweaters, jeans, and miscellaneous belongings. The shoe fence for easy access to footwear. And for some hidden storage, three drawers. With this kit, you'll be able to fill any space and get organization at your fingertips. Enjoy the durable, scratch-resistant laminate material and the rich Truffle finish. Ships in 9 cartons.
- Wall-mounted system keeps everything organized and off the floor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.