
10-foot x 7-foot L-Shape Walk-In Closet Kit, Weathered Grey
Mfr # PH59-CG
Zoro # G116146514
product price: $1,474.99
/eaKey Features
Height
84 in
Width
120 in
Length
14 in
Includes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH59-CG
Zoro #
G116146514
UPC #
18098922777
Country of Origin
United States
Dimensions
Height
84 in
Width
120 in
Length
14 in
Details
Item
L-Shape Walk-In Closet Kit
Finish
Weathered Grey
Includes
Description
Looking for a storage solution designed just for you We've got your back. Easy Track's L-Shaped closet kit was made to be your easy-to-install, walk-in dream! The two-kit combination includes double-hanging for your best button ups, jackets, pants and more. Shelving is included to hold sweaters, jeans, and miscellaneous belongings. The shoe fence for easy access to footwear. And for some hidden storage, three drawers. With this kit, you'll be able to fill any space and get organization at your fingertips. Enjoy the durable, scratch-resistant laminate material and the timeless Weathered Grey finish. Ships in 9 cartons.
- Wall-mounted system keeps everything organized and off the floor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.