Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-foot x 7-foot L-Shape Walk-In Closet Kit, White

  • Mfr # PH60-WH

  • Zoro # G216146612


product price: $1,448.99
/ea
Additional $420.00 delivery surcharge applies per item.
See details

Key Features

Width
120 in
Height
84 in
Finish
White
Length
14 in
Includes
Installation instructions; 32" Easy Track Rail; (2) 48" Easy Track Rails; 24" Wardrobe Rod; (2) 48" Vertical Panels; (5) 24" Shelves; (8) 12" Shelves; Hardware Packs72" Vertical Panel; (2) 24" Cleats; (4) 36" Shelves24" Wardrobe Rod; (2) 35" Wardrobe Rod; 48" Vertical Panel; (2) 72" Vertical Panels; (2) 24" Cleat; (3) 24" Shelves; 36" Shelf; (2) Easy Track Rails; Hardware Pack; Installation Instructions(2) 35" Hanging Rods; (2) 72" L Vertical Panels; (3) 24" W Shelves8" Drawer -White12" Drawer -White24" Shelves (2 pack) -White24" Shoe Shelves (3 pack) -White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH60-WH
Zoro #
G216146612
UPC #
18098922784
Country of Origin
United States

Dimensions

Width
120 in
Height
84 in
Length
14 in

Details

Item
L-Shape Walk-In Closet Kit
Finish
White
Includes
Installation instructions; 32" Easy Track Rail; (2) 48" Easy Track Rails; 24" Wardrobe Rod; (2) 48" Vertical Panels; (5) 24" Shelves; (8) 12" Shelves; Hardware Packs72" Vertical Panel; (2) 24" Cleats; (4) 36" Shelves24" Wardrobe Rod; (2) 35" Wardrobe Rod; 48" Vertical Panel; (2) 72" Vertical Panels; (2) 24" Cleat; (3) 24" Shelves; 36" Shelf; (2) Easy Track Rails; Hardware Pack; Installation Instructions(2) 35" Hanging Rods; (2) 72" L Vertical Panels; (3) 24" W Shelves8" Drawer -White12" Drawer -White24" Shelves (2 pack) -White24" Shoe Shelves (3 pack) -White

Description

Looking for a storage solution designed just for you We've got your back. Easy Track's L-Shaped closet kit was made to be your easy-to-install, walk-in dream! The two-kit combination includes double-hanging for your best button ups, jackets, pants and more. Shelving is included to hold sweaters, jeans, and miscellaneous belongings. The shoe fence for easy access to footwear. And for some hidden storage, three drawers. With this kit, you'll be able to fill any space and get organization at your fingertips. Enjoy the durable, scratch-resistant laminate material in White to brighten up any space. Ships in 9-cartons.


  • A SMARTER SYSTEM
  • Easy Track organizers hang on the wall, so you don’t have to remove or cut baseboards
  • This also simplifies cleaning or replacing flooring
  • The wall-mounted steel rail holds up to 1,200 pounds in an 8-foot section when properly installed
  • Each shelf has a 100-pound static load capacity, so they won’t bow over time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.