Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in. Shelves, White, 4PK

  • Mfr # RS1412ON

  • Zoro # G816146494


product price: $43.15
/pk 4, $10.79/ea

Key Features

Width
11.875 in
Height
0.625 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS1412ON
Zoro #
G816146494
UPC #
18098104104
Country of Origin
United States

Dimensions

Width
11.875 in
Height
0.625 in
Length
14 in

Details

Finish
White
Item
Closet System Shelves

Description

Designed to pair with Easy Track closet kits, this set of four thermally fused laminate shelves is just what you need to organize your closet and wardrobe, from purses or handbags to jeans and sweaters. Each shelf rests on included pins or can be secured in place with included screws. Ships in 1-carton.


  • Dimensions: 11-7/8-inch Width x 14-inch Depth
  • Includes shelf pins and screws
  • Shelves are 5/8-inch thick
  • Sustainably made with wood fiber panels that are sourced as recycled, recovered, and/or Forest Stewardship Council® certified (FSC®-C019364)
  • Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.