Zoro Homepage

12in Wire Sliding Basket, White

  • Mfr # 1312

  • Zoro # G516311154


product price: $52.99
/ea

Key Features

Finish
White
Height
12 in
Width
24 in
Length
14 in
Includes
One White vinyl-coated wire basket, one pair of glides, and four Euro screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312
Zoro #
G516311154
UPC #
18098013123
Country of Origin
China

Dimensions

Height
12 in
Width
24 in
Length
14 in

Details

Finish
White
Item
Sliding Basket
Includes
One White vinyl-coated wire basket, one pair of glides, and four Euro screws

Description

Organize loose items and readily find and access them in sliding wire mesh storage baskets! The basket slides out and can be simply lifted from rolling glides and placed on a bed, countertop, table, or other accessible surface for easily locating and retrieving desired contents. Creates greater efficiency in a pantry, utility room, or bedroom closet. Ships in 1 carton.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.