Zoro Homepage

15 Pair Shoe Rack Tower - Wall- or Floor-Mounted - White

  • Mfr # 680089

  • Zoro # G216146544


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
40 in
Length
14 in
Width
32.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680089
Zoro #
G216146544
UPC #
018098225014
Country of Origin
United States

Dimensions

Height
40 in
Length
14 in
Width
32.5 in

Details

Color
White
Item
Shoe Rack Tower

Description

This easy-to-assemble shoe tower keeps up to 15 pairs of shoes in order, up off the floor, and stored neatly in one place. Slanted shelves help shoes stay visible, while chrome fences keep them in place. Great for a closet, entryway, or garage! Ships in 1 carton.
  • Four of the five shelves are adjustable, so you can move them up or down easily for flexible storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.