Zoro Homepage

24 in. Shoe Shelves, Truffle, 3PK

  • Mfr # RS1600-TON

  • Zoro # G216146568


product price: $68.99
/pk 3, $23.00/ea

Key Features

Height
0.625 in
Length
14 in
Width
23.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS1600-TON
Zoro #
G216146568
UPC #
018098104098
Country of Origin
United States

Dimensions

Height
0.625 in
Length
14 in
Width
23.875 in

Details

Finish
Truffle
Item
Closet System Shoe Shelves

Description

Set of three 24-inch wide Shoe Shelves, to be installed between Easy Track vertical panels sold separately. Easy Track affordable custom closet kits provide an easy way to design and install a stunning storage organization system. Double the storage capacity of nearly any space within just a few hours! Start with any of the Easy Track 4 to 8-foot wide starter kits, 2-foot wide hanging towers, and 30 x 30-inch corner shelves you need for your walk-in or reach-in closet. It's simple to cut the shelves and rods of a section to a make use of an entire wall. Then customize your system with modular components like shelves, drawers, shoe shelves, baskets, and other accessories like sliding belt or tie and jewelry racks and valet wardrobe rods. The intuitive Easy Track design tool makes it easy to create an efficient storage space that will leave you with no regrets. Ships in 1-carton.


  • EASY ACCESS
  • This set of three 24" shelves are cleverly designed to be installed on a slant between two Easy Track vertical panels, so shoes stay in sight and within reach
  • (Vertical panels sold separately; search for Easy Track RV72
  • )ELEGANT FUNCTIONALITY
  • Six chrome shoe fences are included
  • Snap two shoe fences into the predrilled holes on each shelf to keep shoes in place
  • ACCOMODATES ANY SHOE SIZE
  • Each shelf is 23-7/8 inches wide and 14 inches deep
  • Fits three regular sized pairs of shoes or two wide pair per shelf
  • Shelves can be spaced vertically to fit shoes or boots of any height
  • BUILT TO LAST
  • Limited lifetime warranty
  • Shelves are 5/8-inch thick, with a 100-pound static load capacity
  • Durable Thermally Fused Laminate cladding resists moisture and scratching
  • SUPPORTS ENVIRONMENTAL SUSTAINABILITY
  • Made with wood fiber vertical panels and shelves that are sourced as recycled, recovered, and/or Forest Stewardship Council® certified (FSC®-C019364)
  • Low-emitting materials support indoor air quality
  • Installation instructions and hardware pack are included
  • Vertical panels are sold separately and as part of Easy Track deluxe starter closet kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.