Zoro Homepage

24 in. Wardrobe Rods with Ends, Chrome, 2PK

  • Mfr # RR1024-CH

  • Zoro # G416146474


product price: $24.29
/pk 2, $12.15/ea

Key Features

Finish
Chrome
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR1024-CH
Zoro #
G416146474
UPC #
018098301251
Country of Origin
Taiwan, Province of China

Dimensions

Width
24 in
Overall Length
24 in

Details

Finish
Chrome
Item
Wardrobe Rods

Description

Install between Easy Track 48-inch or 72-inch vertical panels to create single or double hanging sections. Use to maximize vertical hanging space in conjunction with other Easy Track closet system components. Ships in 1-carton.


  • Two 24-inch Oval Chrome Wardrobe Rods and Rod Ends
  • (Pack of 2 rods and 4 ends)Chrome coated, oval steel rods provide a stunning, more durable finish
  • At the same time, they are strong enough to bear the weight of a large wardrobe of hanging clothes without bending or breaking
  • Two chrome coated steel rod ends are included for each rod
  • These provide added strength, and their slender profile allows maximum hanging space along each rod
  • Hang infant clothes by creating triple hanging sections between 72-inch vertical panels
  • Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.