Zoro Homepage

24in Wardrobe Rods with Ends, White, 2PK

  • Mfr # RR1024

  • Zoro # G016311159


product price: $12.85
/pk 2, $6.43/ea

Key Features

Finish
White
Width
24 in
Overall Length
1.25 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR1024
Zoro #
G016311159
UPC #
018098001250
Country of Origin
Taiwan, Province of China

Dimensions

Width
24 in
Overall Length
1.25 in

Details

Finish
White
Color
White
Item
Wardrobe Rods with Ends

Description

Install between Easy Track 48-inch or 72-inch vertical panels to create single or double hanging sections. Use to maximize vertical hanging space in conjunction with other Easy Track closet system components. Ships in 1 carton.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.