Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35 in. Shelves, Honey Blonde, 2PK

  • Mfr # RS1436-MJON

  • Zoro # G616146540


product price: $57.55
/pk 2, $28.78/ea

Key Features

Width
34.875 in
Length
14 in
Height
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS1436-MJON
Zoro #
G616146540
UPC #
18098226592
Country of Origin
United States

Dimensions

Width
34.875 in
Length
14 in
Height
0.625 in

Details

Item
Closet System Shelves
Finish
Honey Blonde

Description

Add space for folded clothes to your Easy Track closet system with this set of two durable, 35-inch wide thermally fused laminate shelves. Rated with a static load bearing capacity of 100 pounds, use Easy Track in your pantry with confidence. Ships in 1-carton.


  • Dimensions: 34-7/8-inch Width x 14-inch Depth
  • Includes shelf pins and screws
  • Shelves are 5/8-inch thick
  • Sustainably made with wood fiber panels that are sourced as recycled, recovered, and/or Forest Stewardship Council® certified (FSC®-C019364)
  • Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.