Zoro Homepage

35in Wardrobe Rods with Ends, White, 2PK

  • Mfr # RR1036

  • Zoro # G316311156


product price: $21.79
/pk 2, $10.90/ea

Key Features

Color
White
Overall Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR1036
Zoro #
G316311156
UPC #
018098001267
Country of Origin
Taiwan, Province of China

Dimensions

Width
35 in
Overall Length
1.25 in

Details

Item
Wardrobe Rods with Ends
Finish
White
Color
White

Description

Install between Easy Track 48-inch or 72-inch vertical panels to create single or double hanging sections. Use to maximize vertical hanging space in conjunction with other Easy Track closet system components. Ships in 1 carton.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.