Zoro Homepage

3ft-5ft W Basic Hanging Closet Kit, Weathered Grey

  • Mfr # OK0348-CG

  • Zoro # G416146597


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Height
84 in
Length
14 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK0348-CG
Zoro #
G416146597
UPC #
018098104746
Country of Origin
United States

Dimensions

Height
84 in
Length
14 in
Width
60 in

Details

Color
Weathered Grey
Item
Basic Hanging Closet Kit

Description

Everything you need to get organized is in this affordable custom closet kit-and it's easy to do it yourself. All vertical panels and shelves are made with durable thermally fused laminate, with a commercial-grade wood fiber composite core. The system hangs on a steel rail that is mounted to into your studs, so there is no need to remove baseboards. Properly installed, kit holds up to 1,200 pounds in an 8-foot section. Ships in 1 carton.
  • DOUBLES CLOSET STORAGE SPACE: Provides up to 7 feet of shelf space and 8 feet of hang space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.