Zoro Homepage

3ft-5ft W Deluxe Shelving Closet Kit, Truffle

  • Mfr # OK7248-T

  • Zoro # G916146622


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Height
84 in
Length
14 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK7248-T
Zoro #
G916146622
UPC #
018098104357
Country of Origin
United States

Dimensions

Height
84 in
Length
14 in
Width
60 in

Details

Item
Deluxe Shelving Closet Kit
Finish
Truffle

Description

Everything you need to get organized is in this affordable custom closet kit-and it's easy to do it yourself. All vertical panels and shelves are made with durable thermally fused laminate, with a commercial-grade wood fiber composite core. The system hangs on a steel rail that is mounted to into your studs, so there is no need to remove baseboards. Properly installed, kit holds up to 1,200 pounds in an 8-foot section. Ships in 2-cartons.


  • Provides up to 15 feet of shelf space and 6 feet of hang space
  • OPTIONS FOR LARGER CLOSETS: For walk-in closets, combine with additional preconfigured Easy Track kits (OK7272-T, OK1460-T, OK1448-T, or OK0348-T)
  • MODULAR, ADJUSTABLE DESIGN: Add Easy Track organizer accessories, drawers, shoe shelves, and baskets as desired
  • EASY DIY INSTALLATION: Installs in three easy steps - hang the Easy Track 14-gauge steel rail; slide on pre-notched vertical panels; and attach the rest into the pre-drilled holes
  • BUILT TO LAST
  • Backed by a limited LIFETIME WARRANTY
  • Made with 5/8-inch thick boards with a wood fiber core that is sourced as recycled, recovered, and/or Forest Stewardship Council® certified (FSC®-C019364)
  • Provides added strength and environmental sustainability
  • Coated with durable, moisture- and scratch-resistant laminate with a rich espresso woodgrain finish
  • Each shelf has a 100-pound static load capacity, so they won’t bow over time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.